Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Bumper, 4x4-1/4x12 In., Rubber

  • Mfr # 22NT61

  • Zoro # G5269056


product price: $20.89
/ea

Key Features

Overall Height
4 in
Overall Width
12 in
Overall Depth
4 1/4 in
Mounting Style
Bolt On
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22NT61
Zoro #
G5269056
UPC #
190735428269
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
12 in
Overall Depth
4 1/4 in
Mounting Hole Dia.
7/8 in
Bumper Height
4 in
Bumper Depth
4 1/4 in
Bumper Width
12 in
Access Hole Dia.
1 3/8 in
Access Hole Diameter
1 3/8 in
Mounting Hole Diameter
7/8 in
Mounting Holes Center-to-Center Width
6 in

Details

Item
Dock Bumper
Mounting Style
Bolt On
Number of Mounting Holes
2
Material
Vulcanized Rubber
Bumper Material
Vulcanized Rubber
Bumper Shape
D
Mounting Holes O.C. W
6 in
Bumper Face Material
Rubber
Bumper Backing Material
Solid Rubber

Description

Dock Bumper, Vulcanized Rubber, Overall Height 4 in, Overall Depth 4 1/4 in, Overall Width 12 in, D, Bumper Height 4 in, Bumper Width 12 in, Bumper Depth 4 1/4 in, Mounting Hole Dia. 7/8 in, Mounting Holes O.C. W 6 in, Number of Mounting Holes 2, Access Hole Dia. 1 3/8 in, Mounting Style Bolt On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.