Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Bumper, 6x3-1/8x3-1/2 In., Rubber, PK2

  • Mfr # 2MYR6

  • Zoro # G2189442


product price: $13.99
/pk 2, $7.00/ea

Key Features

Overall Height
6 in
Overall Width
6 in
Overall Depth
3 1/2 in
Mounting Style
Bolt On
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MYR6
Zoro #
G2189442
UPC #
190735448694
Country of Origin
India

Dimensions

Overall Height
6 in
Overall Width
6 in
Overall Depth
3 1/2 in
Mounting Hole Dia.
1 1/4 in
Bumper Height
6 in
Bumper Depth
3 1/2 in
Bumper Width
3 1/2 in
Access Hole Dia.
1 1/4 in
Mounting Hole Diameter
1/2 in
Access Hole Diameter
1 1/4 in
Mounting Holes Center-to-Center Width
3 in

Details

Item
Dock Bumper
Mounting Style
Bolt On
Number of Mounting Holes
2
Material
Rubber
Bumper Material
Rubber
Bumper Shape
Rectangular
Mounting Holes O.C. W
3 in
Features
Abrasion-Resistant, Weather-Resistant

Description

Dock Bumper, Rubber, Overall Height 6 in, Overall Depth 3 1/2 in, Overall Width 6 in, Rectangular, Bumper Height 6 in, Bumper Width 3 1/2 in, Bumper Depth 3 1/2 in, Mounting Hole Dia. 1/2 in, Mounting Holes O.C. W 3 in, Number of Mounting Holes 2, Access Hole Dia. 1 1/4 in, Mounting Style Bolt On, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.