Zoro Homepage

Dock Leveler, Hand Pump, 93 In

  • Mfr # PP-2066

  • Zoro # G2123689


product price: $1,853.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Dock Leveler Item
Edge of Dock Leveler
Dock Leveler Lift Mechanism
Hand Pump Hydraulic
Overall Width
93 in
Usable Width
66 in
Load Capacity
20,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-2066
Zoro #
G2123689
UPC #
691215031257
Country of Origin
United States

Dimensions

Overall Width
93 in
Usable Width
66 in
Service Height Range
5 in Above or Below Dock
Bumper Size
2 in x 8 in x 18 in
Open Depth
29 in
Closed Depth
17 1/2 in
Bumper Depth
2 in
Opening Depth
29 in
Bumper Width
8 in
Service Height
+/- 5 in
Bumper Height
18 in

Details

Dock Leveler Item
Edge of Dock Leveler
Dock Leveler Lift Mechanism
Hand Pump Hydraulic
Load Capacity
20,000 lb
Item
Edge of Dock Leveler
Lift Mechanism
Hand Pump Hydraulic
Includes
Hand Pump, Wall Mount Brackets, Cylinder, Hydraulic Line and Oil
Bumper Material
Rubber
Load Capacity - Maximum
20,000 lb
Nameplate Voltage
115V

Description

Edge of Dock Leveler, Dock Leveler Lift Mechanism Hand Pump Hydraulic, 20,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 93 in, Usable Width 66 in, Bumper Size 2 in x 8 in x 18 in, Includes Cylinder, Pump, Hydraulic Line, Oil, Wall Mount Bracket, Open Depth 29 in, Closed Depth 17 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.