Zoro Homepage

Dock Leveler, Mechanical, 99In

  • Mfr # FM-2072

  • Zoro # G2788816


product price: $1,946.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Dock Leveler Item
Edge of Dock Leveler
Dock Leveler Lift Mechanism
Mechanical Spring Counterbalance
Overall Width
99 in
Usable Width
72 in
Load Capacity
20,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-2072
Zoro #
G2788816
UPC #
691215020572
Country of Origin
United States

Dimensions

Overall Width
99 in
Usable Width
72 in
Service Height Range
5 in Above or Below Dock
Bumper Size
2 in x 8 in x 18 in
Open Depth
27 in
Closed Depth
15 in
Bumper Depth
2 in
Service Height
+/- 5 in
Opening Depth
29 in
Bumper Height
18 in
Bumper Width
8 in

Details

Dock Leveler Item
Edge of Dock Leveler
Dock Leveler Lift Mechanism
Mechanical Spring Counterbalance
Load Capacity
20,000 lb
Lift Mechanism
Mechanical Spring Counterbalance
Includes
Handle for Manual Operation
Item
Edge of Dock Leveler
Nameplate Voltage
115V
Load Capacity - Maximum
20,000 lb
Bumper Material
Rubber

Description

Edge of Dock Leveler, Dock Leveler Lift Mechanism Mechanical Spring Counterbalance, 20,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 99 in, Usable Width 72 in, Bumper Size 2 in x 8 in x 18 in, Includes (2) Bumper Boxes, (2) Rubber Bumpers, Detachable Handle, Dock Leveler, Open Depth 27 in, Closed Depth 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.