Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Light, Incandescent, 40 In Arm (Formerly LumaPro)

  • Mfr # 5AY51

  • Zoro # G3059734


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Lamp Watts
150 to 300
Lamp Type
incandescent
Voltage
120 V
Lamp Included
No
Number of Arms
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AY51
Zoro #
G3059734
UPC #
190735583401
Country of Origin
China

Dimensions

Arm Length
40 in
Cord Length
10 ft
Square Tubing Size
1 1/2 in
Power Cord Length
10 ft

Details

Item
Dock Light
Lamp Watts
150 to 300
Lamp Type
incandescent
Voltage
120 V
Lamp Included
No
Number of Arms
2
Standards
cUL, UL
Finish
Powder Coated Yellow
Switch Type
Push Button
Swivel Angle
180 Degrees
Lighthead Material
Aluminum
Mounting Type
Wall
Reflector Material
Heavy Gauge Spun Aluminum
For Location
Indoor
Bulb Wattage
150/300 W
Head Color
Yellow
Arm Swivel Angle
180 Degrees
Arm Reach
40 in
Lighting Technology
Bulb Dependent
Includes Bulb
No
IP Rating
Not Rated
Head Material Finish
Powder Coated
Head Material
Aluminum
Operating Voltage
120V AC

Description

Formerly LumaPro.

Dock Light, Arm Reach 40 in, Arm Swivel Angle 180 Degrees , Bulb Wattage 150/300 W, Includes Bulb No, Lighting Technology Bulb Dependent, Operating Voltage 120V AC, Power Cord Length 10 ft, For Location Indoor, IP Rating Not Rated, Head Color Yellow, Head Material Aluminum, Head Material Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.