Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Light, LED, 120V AC, Iron, Max 6,600 lm

  • Mfr # 820DA9

  • Zoro # G413342398


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus Listed
Color Temperature
5000K
Arm Material Finish
Powder coated
Arm Material
Iron
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820DA9
Zoro #
G413342398
UPC #
-
Country of Origin
China

Dimensions

Head Depth
1.5 in
Mount Hole Diameter
3/8 in
Head Width
8.6 in
Manufacturer Warranty Length
3 yr
Head Height
7.7 in
Power Cord Length
10 ft

Details

Item
Dock Light
Standards
cULus Listed
Color Temperature
5000K
Arm Material Finish
Powder coated
Arm Material
Iron
Lighting Technology
LED
Includes Mounting Hardware
No
Head Material Finish
Powder Coated
Arm Reach
63 in
Features
USB Charging Port
For Location
Indoor
Operating Voltage
120V AC
Head Adjustability
Pivots Vertically, Rotates Horizontally
Arm Color
Yellow
Arm Design
Non-Articulating
Maximum Brightness
6,600 lm
Head Rotation
360 Degrees Horizontal, 360 Degrees Vertical
IP Rating
Not Rated
Arm Adjustability
Horizontal & Vertical Swivel
Lighting Certification
Unrated
Head Material
Aluminum
Arm Swivel Angle
160 Degrees
Electrical Connection Type
Plug
Includes Bulb
No
Head Color
Yellow
Plug Type
5-15P
For Environment
Damp
Bulb Wattage
70W
Lamp Life
50,000 hr
Switch Type
Rocker
Lens Material
Glass

Description

Dock Light, Arm Reach 63 in, Arm Swivel Angle 160 Degrees , Bulb Wattage 70W, Head Depth 1.5 in, Head Height 7.7 in, Head Width 8.6 in, Includes Bulb No, Lighting Technology LED, Maximum Brightness 6,600 lm, Operating Voltage 120V AC, Power Cord Length 10 ft, Arm Design Non-Articulating, For Location Indoor, IP Rating Not Rated, Arm Adjustability Horizontal & Vertical Swivel, Arm Color Yellow, Arm Material Iron, Arm Material Finish Powder coated, Color Temperature 5000K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.