Zoro Homepage

Dock Light, LED, 38 Watts, 120 Voltage, 40 in Arm Length (Formerly LumaPro)

  • Mfr # 52YK85

  • Zoro # G8475778


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Lamp Watts
38 W
Lamp Type
Led
Voltage
120 V
Lumens
4,100 lm
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52YK85
Zoro #
G8475778
UPC #
190735898499
Country of Origin
China

Dimensions

Arm Length
40 in
Cord Length
10 ft
Square Tubing Size
1 1/2 in
Head Height
13 in
Head Depth
3.5 in
Mount Hole Diameter
3/4 in
Power Cord Length
10 ft
Head Width
9.8 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Dock Light
Lamp Watts
38 W
Lamp Type
Led
Voltage
120 V
Lumens
4,100 lm
Lamp Included
Yes
Number of Arms
2
Standards
cUL, UL
Finish
Powder Coated
Lighthead Material
Aluminum
Mounting Type
Wall
Reflector Material
Plated Plastic
Switch Type
On/Off Switch
Arm Material
Steel
Lens Material
Glass
Arm Color
Yellow
Electrical Connection Type
Plug
Arm Reach
40 in
Arm Material Finish
Powder Coated
Head Color
Yellow
For Environment
Damp
Arm Adjustability
Horizontal Swivel
Features
Energy Saving
Head Rotation
360 Degrees
Head Material Finish
Powder Coated
Includes Bulb
Built-In
Head Material
Aluminum
Bulb Wattage
38 W
Lamp Life
50,000 hr
Lighting Technology
LED
Lighting Certification
Unrated
Head Adjustability
Pivots Vertically, Rotates Horizontally
Includes Mounting Hardware
Yes
Color Temperature
5000K
LED Replaces
150W Incandescent
For Location
Indoor, Outdoor
Arm Swivel Angle
210 Degrees Horizontal
Maximum Brightness
4,100 lm
Arm Design
Articulating
Lamp Guard
None
Plug Type
Three Prong
Operating Voltage
120V AC
Resistance Properties
Impact Resistant
IP Rating
Not Rated

Description

Formerly LumaPro.

Dock Light, Arm Reach 40 in, Arm Swivel Angle 210 Degrees Horizontal, Bulb Wattage 38 W, Head Depth 3.5 in, Head Height 13 in, Head Width 9.8 in, Includes Bulb Built-In, Lighting Technology LED, Maximum Brightness 4,100 lm, Operating Voltage 120V AC, Power Cord Length 10 ft, Arm Design Articulating, For Location Indoor, Outdoor, IP Rating Not Rated, Arm Adjustability Horizontal Swivel, Arm Color Yellow, Arm Material Steel, Arm Material Finish Powder Coated, Color Temperature 5000K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.