Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Light, Quartz Halogen, 500W, 60 In Arm (Formerly LumaPro)

  • Mfr # 24K345

  • Zoro # G4863546


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Quartz Halogen
Lamp Watts
500
Voltage
120 V
Lumens
4,500 lm
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24K345
Zoro #
G4863546
UPC #
190735568736
Country of Origin
China

Dimensions

Arm Length
60 in
Cord Length
10 ft
Square Tubing Size
1 1/2 in
Head Width
10 in
Manufacturer Warranty Length
Limited Lifetime
Head Height
13 in
Mount Hole Diameter
3/4 in
Power Cord Length
10 ft
Head Depth
10 in

Details

Item
Dock Light
Lamp Type
Quartz Halogen
Lamp Watts
500
Voltage
120 V
Lumens
4,500 lm
Lamp Included
Yes
Number of Arms
2
Standards
cUL, UL
Switch Type
Push Button
Swivel Angle
300 Degrees on the Center Joint and 200 Degrees at the Vertical Adjust Joints, Arm Swings 180 Degrees Horizontal on Base Joint
Mounting Type
Wall
Reflector Material
Aluminum
Lighthead Material
Aluminum
Finish
Powder Coated Yellow
Arm Material
Steel
Lens Material
Glass
Arm Swivel Angle
210 Degrees Horizontal
Maximum Brightness
8,500 lm
Lighting Certification
Unrated
Bulb Wattage
500 W
Replacement Bulb Part Number
2V384
Features
Bulb Replaceable
Arm Material Finish
Powder Coated
Head Color
Black
Arm Adjustability
Horizontal Swivel
Operating Voltage
120V AC
Resistance Properties
Reverse Polarity Protection
Lamp Life
2,000 hr
LED Replaces
500 W Halogen
Includes Bulb
Yes
Arm Design
Articulating
Arm Color
Yellow
Head Material
Aluminum
Head Adjustability
Pivots Vertically, Rotates Horizontally
For Location
Indoor, Outdoor
Color Temperature
3000K
Includes Mounting Hardware
Yes
Lamp Guard
Metal Wire Guard
Lighting Technology
Halogen
Arm Reach
60 in
IP Rating
Not Rated
Head Rotation
360 Degrees
Plug Type
Three Prong
For Bulb Type Number
T3
For Environment
Damp
Head Material Finish
Powder Coated
Electrical Connection Type
Plug

Description

Formerly LumaPro.

Dock Light, Arm Reach 60 in, Arm Swivel Angle 210 Degrees Horizontal, Bulb Wattage 500 W, Head Depth 10 in, Head Height 13 in, Head Width 10 in, Includes Bulb Yes, Lighting Technology Halogen, Maximum Brightness 8,500 lm, Operating Voltage 120V AC, Power Cord Length 10 ft, Arm Design Articulating, For Location Indoor, Outdoor, IP Rating Not Rated, Arm Adjustability Horizontal Swivel, Arm Color Yellow, Arm Material Steel, Arm Material Finish Powder Coated, Color Temperature 3000K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.