Zoro Homepage

Dock Light Replacement Head, LED, 6,600 lm

  • Mfr # 820DC0

  • Zoro # G213342444


product price: $70.49
/ea

Key Features

Standards
cULus Listed
Head Material Finish
Powder Coated
Includes Bulb
No
Operating Voltage
120V AC
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820DC0
Zoro #
G213342444
UPC #
-
Country of Origin
China

Dimensions

Power Cord Length
10 ft
Manufacturer Warranty Length
3 yr
Head Height
7.7 in

Details

Item
Dock Light Replacement Head
Standards
cULus Listed
Head Material Finish
Powder Coated
Includes Bulb
No
Operating Voltage
120V AC
Head Color
Yellow
Bulb Wattage
70W
For Location
Indoor
Head Material
Aluminum
Lens Material
Glass
Plug Type
5-15P
Lamp Guard
No
Lighting Technology
LED
Switch Type
Rocker
Includes Mounting Hardware
No
Maximum Brightness
6,600 lm
Compatible with Manufacturer Model Number
LW623-DB72, LW623-DB72-6545, LW623-DB72-9070, LW623-DB72-L14E, LW623x2-DB72, LW623x2-DB72-L11E
Compatible Manufacturer Model Number
LW623-DB72, LW623-DB72-6545, LW623-DB72-9070, LW623-DB72-L14E, LW623x2-DB72, LW623x2-DB72-L11E
Compatible Manufacturer Part Number
LW623-DB72, LW623-DB72-6545, LW623-DB72-9070, LW623-DB72-L14E, LW623x2-DB72, LW623x2-DB72-L11E
Compatible with Manufacturer Model No.
LW623-DB72, LW623-DB72-6545, LW623-DB72-9070, LW623-DB72-L14E, LW623x2-DB72, LW623x2-DB72-L11E
Compatible with Mfr. Model No.
LW623-DB72, LW623-DB72-6545, LW623-DB72-9070, LW623-DB72-L14E, LW623x2-DB72, LW623x2-DB72-L11E
For Use with Mfr Model Number
LW623-DB72, LW623-DB72-6545, LW623-DB72-9070, LW623-DB72-L14E, LW623x2-DB72, LW623x2-DB72-L11E
For Use With Mfr. Model Number
LW623-DB72, LW623-DB72-6545, LW623-DB72-9070, LW623-DB72-L14E, LW623x2-DB72, LW623x2-DB72-L11E
Compatible Pump Manufacturer Part Number
LW623-DB72, LW623-DB72-6545, LW623-DB72-9070, LW623-DB72-L14E, LW623x2-DB72, LW623x2-DB72-L11E
Compatible Mfr. Model Number
LW623-DB72, LW623-DB72-6545, LW623-DB72-9070, LW623-DB72-L14E, LW623x2-DB72, LW623x2-DB72-L11E

Description

Dock Light Replacement Head, Bulb Wattage 70W, Compatible with Manufacturer Model Number LW623-DB72, LW623-DB72-6545, LW623-DB72-9070, LW623-DB72-L14E, LW623x2-DB72, LW623x2-DB72-L11E, Head Height 7.7 in, Includes Bulb No, Lighting Technology LED, Maximum Brightness 6,600 lm, Operating Voltage 120V AC, Power Cord Length 10 ft, Compatible with Grainger Part Number 820DA8A, 820DA9A, 820DC3A, 820DC4A, 820DC7A, 820DC8A, For Location Indoor, IP Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.