Zoro Homepage

Dock Light Replc Head, 16 W, LED, 650lm

  • Mfr # 24K347

  • Zoro # G4863573


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Lamp Watts
16 W
For Use With
24K343
Lamp Type
Led
Voltage
120 V
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24K347
Zoro #
G4863573
UPC #
190735568750
Country of Origin
China

Dimensions

Cord Length
16 ft
Power Cord Length
16 ft

Details

Item
Dock Light Replacement Head
Lamp Watts
16 W
For Use With
24K343
Lamp Type
Led
Voltage
120 V
Lamp Included
Yes
Standards
CSA
Switch Type
Push Button
Lighthead Material
Aluminum
Reflector Material
Plastic
Finish
Powder Coated Yellow
Operating Voltage
120V AC
Head Material
Aluminum
Bulb Wattage
16 W
IP Rating
IP65
Compatible with Manufacturer Model Number
24K343
Head Color
Yellow
Lighting Technology
LED
Maximum Brightness
650 lm
Head Material Finish
Powder Coated
For Location
Indoor, Outdoor
Includes Bulb
Yes
Compatible Manufacturer Part Number
24K343
Compatible Manufacturer Model Number
24K343
For Use With Mfr. Model Number
24K343
Compatible with Manufacturer Model No.
24K343
Compatible with Mfr. Model No.
24K343
For Use with Mfr Model Number
24K343
Compatible Pump Manufacturer Part Number
24K343
Compatible Mfr. Model Number
24K343

Description

Dock Light Replacement Head, Bulb Wattage 16 W, Compatible with Manufacturer Model Number 24K343, Includes Bulb Yes, Lighting Technology LED, Maximum Brightness 650 lm, Operating Voltage 120V AC, Power Cord Length 16 ft, For Location Indoor, Outdoor, IP Rating IP65, Head Color Yellow, Head Material Aluminum, Head Material Finish Powder Coated, Standards CSA, Switch Type Push Button

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.