Zoro Homepage

Dock Plate, 3000 lb., 30 x 36 In.

  • Mfr # 4LGV5

  • Zoro # G6104034


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3,000 lb
Overall Length
30 in
Service Height Range
4 in
Overall Width
36 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LGV5
Zoro #
G6104034
UPC #
190735514047
Country of Origin
China

Dimensions

Overall Length
30 in
Service Height Range
4 in
Overall Width
36 in
Thickness
11/32 in
Usable Width
34 in
Service Height - Maximum
4 in
Overall Thickness
3/8 in

Details

Item
Dock Plate
Load Capacity
3,000 lb
Material
Aluminum
Includes
1 in Ground Bevel Edges
Deck
Raised Diamond Shape Non-Skid Embossing
Standards
ANSI MH30.2
Surface Tread Type
Diamond Treadplate
Load Capacity - Maximum
3,000 lb
Compatible Load Type
Hand Truck, Pallet Jack
Features
Beveled Edges
Includes Forklift Loops
Forklift Loops Not Included

Description

Dock Plate, Aluminum, Load Capacity 3,000 lb, Overall Length 30 in, Overall Width 36 in, Usable Width 34 in, Service Height Range 4 in, Raised Diamond Shape Non-Skid Embossing Deck, Thickness 11/32 in, Side Rail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.