Zoro Homepage

Dock Plate, 3500 lb., 36 x 48 In.

  • Mfr # 4LGU6

  • Zoro # G7530704


product price: $711.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Load Capacity
3,500 lb
Overall Length
36 in
Overall Width
48 in
Service Height Range
5 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LGU6
Zoro #
G7530704
UPC #
190735513965
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Width
48 in
Service Height Range
5 in
Thickness
11/32 in
Usable Width
46 in
Service Height - Maximum
5 in
Overall Thickness
3/8 in

Details

Item
Dock Plate
Load Capacity
3,500 lb
Material
Aluminum
Includes
1 in Ground Bevel Edges
Deck
Raised Diamond Shape Non-Skid Embossing
Standards
ANSI MH30.2
Features
Beveled Edges
Includes Forklift Loops
Forklift Loops Not Included
Load Capacity - Maximum
3,500 lb
Compatible Load Type
Hand Truck, Pallet Jack
Surface Tread Type
Diamond Treadplate

Description

Dock Plate, Aluminum, Load Capacity 3,500 lb, Overall Length 36 in, Overall Width 48 in, Usable Width 46 in, Service Height Range 5 in, Raised Diamond Shape Non-Skid Embossing Deck, Thickness 11/32 in, Side Rail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.