Dock Plate, 3600 lb., 24 x 36 In.
Mfr # 4LGV2
Zoro # G6173343
product price: $368.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Load Capacity
3,600 lb
Overall Length
24 in
Overall Width
36 in
Service Height Range
3 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4LGV2
Zoro #
G6173343
UPC #
190735514016
Country of Origin
China
Dimensions
Overall Length
24 in
Overall Width
36 in
Service Height Range
3 in
Thickness
11/32 in
Usable Width
34 in
Overall Thickness
3/8 in
Service Height - Maximum
3 in
Details
Item
Dock Plate
Load Capacity
3,600 lb
Material
Aluminum
Includes
1 in Ground Bevel Edges
Deck
Raised Diamond Shape Non-Skid Embossing
Standards
ANSI MH30.2
Load Capacity - Maximum
3,600 lb
Compatible Load Type
Hand Truck, Pallet Jack
Surface Tread Type
Diamond Treadplate
Includes Forklift Loops
Forklift Loops Not Included
Features
Beveled Edges
Description
Dock Plate, Aluminum, Load Capacity 3,600 lb, Overall Length 24 in, Overall Width 36 in, Usable Width 34 in, Service Height Range 3 in, Raised Diamond Shape Non-Skid Embossing Deck, Thickness 11/32 in, Side Rail Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.