Dock Plate, 3800 lb., 48 x 48 In.
Mfr # 4LGU9
Zoro # G6102582
product price: $930.99
/eaKey Features
Load Capacity
3,800 lb
Overall Length
48 in
Overall Width
48 in
Service Height Range
7 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4LGU9
Zoro #
G6102582
UPC #
190735513996
Country of Origin
China
Dimensions
Overall Length
48 in
Overall Width
48 in
Service Height Range
7 in
Thickness
1/2 in
Usable Width
46 in
Overall Thickness
1/2 in
Service Height - Maximum
7 in
Details
Item
Dock Plate
Load Capacity
3,800 lb
Material
Aluminum
Includes
1 in Ground Bevel Edges
Deck
Raised Diamond Shape Non-Skid Embossing
Standards
ANSI MH30.2
Surface Tread Type
Diamond Treadplate
Compatible Load Type
Hand Truck, Pallet Jack
Load Capacity - Maximum
3,800 lb
Features
Beveled Edges
Includes Forklift Loops
Forklift Loops Not Included
Description
Dock Plate, Aluminum, Load Capacity 3,800 lb, Overall Length 48 in, Overall Width 48 in, Usable Width 46 in, Service Height Range 7 in, Raised Diamond Shape Non-Skid Embossing Deck, Thickness 1/2 in, Side Rail Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.