Dock Plate, 5300 lb., 36 x 48 In.
Mfr # 4LGW2
Zoro # G6105863
product price: $819.99
/eaKey Features
Load Capacity
5,300 lb
Overall Length
36 in
Service Height Range
5 in
Overall Width
48 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4LGW2
Zoro #
G6105863
UPC #
190735514108
Country of Origin
China
Dimensions
Overall Length
36 in
Service Height Range
5 in
Overall Width
48 in
Thickness
1/2 in
Usable Width
46 in
Service Height - Maximum
5 in
Overall Thickness
1/2 in
Details
Item
Dock Plate
Load Capacity
5,300 lb
Material
Aluminum
Includes
1 in Ground Bevel Edges
Deck
Raised Diamond Shape Non-Skid Embossing
Standards
ANSI MH30.2
Surface Tread Type
Diamond Treadplate
Compatible Load Type
Hand Truck, Pallet Jack
Features
Beveled Edges
Includes Forklift Loops
Forklift Loops Not Included
Load Capacity - Maximum
5,300 lb
Description
Dock Plate, Aluminum, Load Capacity 5,300 lb, Overall Length 36 in, Overall Width 48 in, Usable Width 46 in, Service Height Range 5 in, Raised Diamond Shape Non-Skid Embossing Deck, Thickness 1/2 in, Side Rail Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.