Dock Plate, 6600 lb., 36 x 60 In.
Mfr # 4LGV1
Zoro # G7520265
product price: $986.99
/eaKey Features
Load Capacity
6,600 lb
Overall Length
36 in
Overall Width
60 in
Service Height Range
5 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4LGV1
Zoro #
G7520265
UPC #
190735514009
Country of Origin
China
Dimensions
Overall Length
36 in
Overall Width
60 in
Service Height Range
5 in
Thickness
1/2 in
Usable Width
58 in
Service Height - Maximum
5 in
Overall Thickness
1/2 in
Details
Item
Dock Plate
Load Capacity
6,600 lb
Material
Aluminum
Includes
1 in Ground Bevel Edges
Deck
Raised Diamond Shape Non-Skid Embossing
Standards
ANSI MH30.2
Features
Beveled Edges
Surface Tread Type
Diamond Treadplate
Load Capacity - Maximum
6,600 lb
Includes Forklift Loops
Forklift Loops Not Included
Compatible Load Type
Hand Truck, Pallet Jack
Description
Dock Plate, Aluminum, Load Capacity 6,600 lb, Overall Length 36 in, Overall Width 60 in, Usable Width 58 in, Service Height Range 5 in, Raised Diamond Shape Non-Skid Embossing Deck, Thickness 1/2 in, Side Rail Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.