Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Seal, 10 In., For 8 Ft H Doors

  • Mfr # D-150-10

  • Zoro # G0688716


product price: $1,022.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Fits Door Height
8 ft
Fits Door Width
8 ft
Projection
10 in
Overall Height
9 ft
Overall Width
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-150-10
Zoro #
G0688716
UPC #
691215012058
Country of Origin
United States

Dimensions

Fits Door Height
8 ft
Fits Door Width
8 ft
Overall Height
9 ft
Overall Width
10 ft
Header Height
1 ft
Side Width
1 ft
Header Width
120"
Side Height
96 in
Compatible Door Height - Minimum
8 ft
Projection Depth
7/8 ft
Compatible Door Height - Maximum
8 ft
Compatible Door Width - Maximum
8 ft
Compatible Door Width - Minimum
8 ft

Details

Item
Dock Seal
Projection
10 in
Material
Nylon Reinforced Vinyl
Includes
24 in H Yellow Guide Strips, Mounting Hardware, Installation Hardware and Instructions
Dock Seal Item
Dock Seal
Color
Black
Backing Material
Wood
Product Type
Dock Seal

Description

Dock Seal, 10 in Projection, Fits Door Height 8 ft, Fits Door Width 8 ft, Overall Height 9 ft, Overall Width 10 ft, Header Height 1 ft, Side Height 96 in, Side Width 1 ft, Material Nylon Reinforced Vinyl, Includes (14) 3/8 in Nuts, (14) Flat Washers, (2) Dock Seal Sides, (22) Wood Lag Screws, (5) Angle Brackets, (6) Flat Brackets, (7) Wall Bolts with Nuts, Dock Seal Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.