Zoro Homepage

Dock Seal, 8 ft W x 8 ft H Door Fit

  • Mfr # DS-9696-20

  • Zoro # G608449420


product price: $1,432.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Height
9 1/2 ft
Material
Nylon Reinforced Vinyl
Includes
Installation Hardware to Connect Seals
Dock Seal Item
Dock Seal
Fits Door Height
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-9696-20
Zoro #
G608449420
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 1/2 ft
Fits Door Height
8 ft
Fits Door Width
8 ft
Overall Width
8 ft
Header Height
1 1/2 ft
Side Width
3/4 ft
Compatible Door Width - Maximum
8 ft
Compatible Door Height - Minimum
8 ft
Compatible Door Height - Maximum
8 ft
Projection Depth
20 in
Compatible Door Width - Minimum
8 ft

Details

Item
Dock Seal
Material
Nylon Reinforced Vinyl
Includes
Installation Hardware to Connect Seals
Dock Seal Item
Dock Seal
Projection
20 in
Backing Material
Wood
Product Type
Dock Seal

Description

Dock Seal, 20 in Projection, Fits Door Height 8 ft, Fits Door Width 8 ft, Overall Height 9 1/2 ft, Overall Width 8 ft, Header Height 1 1/2 ft, Side Width 3/4 ft, Material Nylon Reinforced Vinyl, Includes 96 in High Yellow Guide Strip, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.