Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Shelter, 36 In, For 10 Ft Doors

  • Mfr # D-750-36

  • Zoro # G9860925


product price: $2,555.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
10 1/2 ft
Material
Vinyl Coated Nylon, Wolmanized Lumber Supporting Structure
Includes
Safety Yellow Steel Guide Protectors and Corner Filler Pads, 36 in Drop Curtain with 40 oz Pleat, 21 in Vertical Flaps, Installation Hardware and Instructions
Fits Door Height
8 to 10 ft
Fits Door Width
8 to 10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-750-36
Zoro #
G9860925
UPC #
691215012430
Country of Origin
United States

Dimensions

Overall Height
10 1/2 ft
Fits Door Height
8 to 10 ft
Fits Door Width
8 to 10 ft
Overall Width
11 ft
Reduced Door Size
90 in H x 90 in W
Header Height
3 ft
Side Width
3 ft
Compatible Door Width - Minimum
7 1/2 ft
Projection Depth
3 ft
Compatible Door Height - Maximum
10 ft
Service Height
7 1/2 ft
Compatible Door Height - Minimum
7 1/2 ft
Compatible Door Width - Maximum
10 ft
Service Width
7 1/2 ft

Details

Item
Dock Shelter
Material
Vinyl Coated Nylon, Wolmanized Lumber Supporting Structure
Includes
Safety Yellow Steel Guide Protectors and Corner Filler Pads, 36 in Drop Curtain with 40 oz Pleat, 21 in Vertical Flaps, Installation Hardware and Instructions
Projection
36 in
Dock Shelter Item
Dock Shelter
Product Type
Dock Shelter
Wall Material
Vinyl
Backing Material
Aluminum
Retractability
Not Retractable

Description

Dock Shelter, 36 in Projection, Fits Door Height 8 to 10 ft, Fits Door Width 8 to 10 ft, Overall Height 10 1/2 ft, Overall Width 11 ft, Reduced Door Size 90 in H x 90 in W, Material Vinyl Coated Nylon, Wolmanized Lumber Supporting Structure, Includes (2) Corner Filler Pads, (2) Safety Yellow Steel Guide Protectors, 36 in Drop Curtain with 40 oz Pleat, Installation Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.