Dockboard, Aluminum, 10, 000 lb, 48 x 54 In
Mfr # AC5448
Zoro # G7310983
product price: $1,119.99
/eaKey Features
Load Capacity
10,000 lb
Overall Length
48 in
Service Height Range
5 in to 7 in
Overall Width
54 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC5448
Zoro #
G7310983
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 in
Service Height Range
5 in to 7 in
Overall Width
54 in
Usable Width
51 in
Side Rail Height
3 in
Thickness
3/8 in
Overall Thickness
3/8 in
Service Height - Maximum
7 in
Service Height - Minimum
5 in
Details
Item
Dock Board
Load Capacity
10,000 lb
Material
Aluminum
Includes
11 in Lip, 11 Degrees Bend, 3/8 in x 6 in x 9 in Locking Legs, Full-Length Structural Steel Bolt-On Curbs
Standards
ANSI MH 30.2
Deck
Diamond Treadplate
Surface Tread Type
Diamond Treadplate
Load Capacity - Maximum
10,000 lb
Features
Full-Length Structural Steel Bolt-On Curbs for Increased Strength; Lightweight Design Provides Easy Portability
Description
Dock Board, Aluminum, Load Capacity 10,000 lb, Overall Length 48 in, Overall Width 54 in, Usable Width 51 in, Service Height Range 5 in to 7 in, Diamond Treadplate Deck, Thickness 3/8 in, Side Rail Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.