Zoro Homepage

Dockboard, Aluminum, 20, 000 lb, 36 x 72 In

  • Mfr # TAS-20-7236

  • Zoro # G2123655


product price: $1,118.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Load Capacity
20,000 lb
Overall Length
36 in
Service Height Range
5 in
Overall Width
72 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAS-20-7236
Zoro #
G2123655
UPC #
691215039550
Country of Origin
United States

Dimensions

Overall Length
36 in
Service Height Range
5 in
Overall Width
72 in
Usable Width
68 1/4 in
Thickness
3/8 in
Side Rail Height
8 3/4 in
Service Height - Maximum
5 in
Service Height - Minimum
5 in
Overall Thickness
3/8 in

Details

Item
Dock Board
Load Capacity
20,000 lb
Material
Aluminum
Includes
Beveled Edges for Smooth Entry and Exit, 3/8 in Dock Board with Locking Legs, Steel Safety Curb, 11 Degrees Bend
Deck
Treadplate
Standards
ANSI MH 30.2, OSHA 1910.30 (a)
Features
Beveled Edges
Surface Tread Type
Diamond Treadplate
Load Capacity - Maximum
20,000 lb
Includes Forklift Loops
Forklift Loops Not Included
Compatible Load Type
Forklift

Description

Dock Board, Aluminum, Load Capacity 20,000 lb, Overall Length 36 in, Overall Width 72 in, Usable Width 68 1/4 in, Service Height Range 5 in, Treadplate Deck, Thickness 3/8 in, Side Rail Height 8 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.