Dockboard, Aluminum, 5000 lb, 30 x 60 In
Mfr # BTA-05006030
Zoro # G7398867
product price: $741.99
/eaKey Features
Load Capacity
5,000 lb
Overall Length
29 7/8 in
Service Height Range
3 in to 4 in
Overall Width
60 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTA-05006030
Zoro #
G7398867
UPC #
691215005197
Country of Origin
United States
Dimensions
Overall Length
29 7/8 in
Service Height Range
3 in to 4 in
Overall Width
60 in
Usable Width
55 1/4 in
Thickness
1/4 in
Side Rail Height
8 7/8 in
Service Height - Minimum
4 in
Overall Thickness
1/4 in
Service Height - Maximum
4 in
Details
Item
Dock Board
Load Capacity
5,000 lb
Material
Aluminum
Includes
Beveled Edges for Smooth Entry and Exit, 1/4 in Dock Board with Locking Legs, Welded Aluminum Safety Curb, 11 Degrees Bend
Standards
ANSI MH 30.2, OSHA 1910.30 (a)
Deck
Treadplate
Features
Beveled Edges
Load Capacity - Maximum
5,000 lb
Includes Forklift Loops
Forklift Loops Not Included
Compatible Load Type
Forklift
Surface Tread Type
Diamond Treadplate
Description
Dock Board, Aluminum, Load Capacity 5,000 lb, Overall Length 29 7/8 in, Overall Width 60 in, Usable Width 55 1/4 in, Service Height Range 3 in to 4 in, Treadplate Deck, Thickness 1/4 in, Side Rail Height 8 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.