Zoro Homepage

Dockboard, Steel, 10,000 lb, 36 x 72 In

  • Mfr # TS-10-7236

  • Zoro # G2123637


product price: $1,174.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Load Capacity
10,000 lb
Overall Length
35 7/8 in
Service Height Range
5 in
Overall Width
72 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-10-7236
Zoro #
G2123637
UPC #
691215042802
Country of Origin
United States

Dimensions

Overall Length
35 7/8 in
Service Height Range
5 in
Overall Width
72 in
Usable Width
67 1/2 in
Thickness
5/16 in
Overall Thickness
3/8 in
Service Height - Minimum
5 in
Service Height - Maximum
5 in
Side Rail Height
9 in

Details

Item
Dock Board
Load Capacity
10,000 lb
Material
Steel
Includes
Beveled Edges for Smooth Entry and Exit, 5/16 in Dock Board with Locking Legs, Lever Lift, Welded Safety Curb
Standards
ANSI MH 30.2, OSHA 1910.30 (a)
Deck
Treadplate
Includes Forklift Loops
Forklift Loops Not Included
Load Capacity - Maximum
10,000 lb
Compatible Load Type
Forklift
Surface Tread Type
Diamond Treadplate
Features
Beveled Edges

Description

Dock Board, Steel, Load Capacity 10,000 lb, Overall Length 35 7/8 in, Overall Width 72 in, Usable Width 67 1/2 in, Service Height Range 5 in, Treadplate Deck, Thickness 5/16 in, Side Rail Height 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.