Zoro Homepage

Dockboard, Steel, 13,000 lb, 36 x 60 In

  • Mfr # 13SC6036

  • Zoro # G9805643


product price: $1,136.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Load Capacity
13,000 lb
Overall Length
36 in
Service Height Range
3 in to 5 in
Overall Width
60 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13SC6036
Zoro #
G9805643
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Service Height Range
3 in to 5 in
Overall Width
60 in
Side Rail Height
4 in
Thickness
5/16 in
Usable Width
57 in
Overall Thickness
3/8 in
Service Height - Minimum
3 in
Service Height - Maximum
5 in

Details

Item
Dock Board
Load Capacity
13,000 lb
Material
Steel
Includes
11 in Lip, 11 Degrees Bend, 7 in Locking Legs, Lifting Chains, Welded Steel Curbs
Standards
ANSI MH 30.2, OSHA 1910.3
Deck
Diamond Treadplate
Load Capacity - Maximum
13,000 lb
Compatible Load Type
Forklift
Surface Tread Type
Diamond Treadplate
Includes Forklift Loops
Forklift Loops Not Included

Description

Dock Board, Steel, Load Capacity 13,000 lb, Overall Length 36 in, Overall Width 60 in, Usable Width 57 in, Service Height Range 3 in to 5 in, Diamond Treadplate Deck, Thickness 5/16 in, Side Rail Height 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.