Zoro Homepage

Dockboard, Steel, 15,000 lb, 36 x 72 In

  • Mfr # TS-15-7236

  • Zoro # G2138109


product price: $1,389.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Load Capacity
15,000 lb
Overall Length
35 7/8 in
Overall Width
72 in
Service Height Range
5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-15-7236
Zoro #
G2138109
UPC #
691215043076
Country of Origin
United States

Dimensions

Overall Length
35 7/8 in
Overall Width
72 in
Service Height Range
5 in
Usable Width
67 1/2 in
Thickness
3/8 in
Side Rail Height
9 in
Service Height - Minimum
5 in
Service Height - Maximum
5 in
Overall Thickness
3/8 in

Details

Item
Dock Board
Load Capacity
15,000 lb
Material
Steel
Includes
Beveled Edges for Smooth Entry and Exit, 3/8 in Dock Board with Locking Legs, Lever Lift, Welded Safety Curb
Deck
Treadplate
Standards
ANSI MH 30.2, OSHA 1910.30 (a)
Load Capacity - Maximum
15,000 lb
Includes Forklift Loops
Forklift Loops Not Included
Features
Beveled Edges
Compatible Load Type
Forklift
Surface Tread Type
Diamond Treadplate

Description

Dock Board, Steel, Load Capacity 15,000 lb, Overall Length 35 7/8 in, Overall Width 72 in, Usable Width 67 1/2 in, Service Height Range 5 in, Treadplate Deck, Thickness 3/8 in, Side Rail Height 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.