Zoro Homepage

Dockboard, Steel, 20,000 lb, 84 x 72 In

  • Mfr # 20C7284

  • Zoro # G9805975


product price: $3,231.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Load Capacity
20,000 lb
Overall Length
84 in
Service Height Range
10 in to 13 in
Overall Width
72 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20C7284
Zoro #
G9805975
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
84 in
Service Height Range
10 in to 13 in
Overall Width
72 in
Side Rail Height
4 in
Usable Width
66 in
Thickness
3/8 in
Overall Thickness
3/8 in
Service Height - Minimum
10 in
Service Height - Maximum
13 in

Details

Item
Dock Board
Load Capacity
20,000 lb
Material
Steel
Includes
Beveled Edges, Full-Length Side Pockets, (2) Red Stress Proof 20 in Locking Pins for Each Side
Deck
Diamond Treadplate
Standards
ANSI MH 30.2, OSHA 1910.3
Features
Beveled Edges
Load Capacity - Maximum
20,000 lb
Compatible Load Type
Forklift
Includes Forklift Loops
Forklift Loops Included
Surface Tread Type
Diamond Treadplate

Description

Dock Board, Steel, Load Capacity 20,000 lb, Overall Length 84 in, Overall Width 72 in, Usable Width 66 in, Service Height Range 10 in to 13 in, Diamond Treadplate Deck, Thickness 3/8 in, Side Rail Height 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.