Zoro Homepage

DockLightReplcHead, 500 W, Halogen, 8500lm

  • Mfr # 24K348

  • Zoro # G4863564


product price: $87.19
/ea
Free Shipping & Returns

Key Features

For Use With
24K344, 24K345, 5AY53
Lamp Type
Quartz Halogen
Lamp Watts
500 W
Voltage
120 V
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24K348
Zoro #
G4863564
UPC #
190735568767
Country of Origin
China

Dimensions

Cord Length
10 ft
Manufacturer Warranty Length
1 yr Limited
Power Cord Length
10 ft

Details

Item
Dock Light Replacement Head
For Use With
24K344, 24K345, 5AY53
Lamp Type
Quartz Halogen
Lamp Watts
500 W
Voltage
120 V
Lamp Included
Yes
Standards
CPSC, RoHS Compliant
Switch Type
On/Off Switch
Lighthead Material
Aluminum
Finish
Powder Coated Black
Reflector Material
Aluminum
Includes Bulb
Yes
Plug Type
Three Prong
Head Color
Black
For Location
Indoor, Outdoor
Includes Mounting Hardware
Yes
Bulb Wattage
500 W
Maximum Brightness
8,500 lm
For Bulb Type Number
T3
Head Material Finish
Powder Coated
Operating Voltage
120V AC
Head Material
Aluminum
Lighting Technology
Halogen
Compatible with Manufacturer Model Number
24K344, 24K345, 5AY53
IP Rating
Not Rated
Compatible Manufacturer Part Number
24K344, 24K345, 5AY53
Compatible Manufacturer Model Number
24K344, 24K345, 5AY53
For Use With Mfr. Model Number
24K344, 24K345, 5AY53
Compatible with Manufacturer Model No.
24K344, 24K345, 5AY53
Compatible with Mfr. Model No.
24K344, 24K345, 5AY53
For Use with Mfr Model Number
24K344, 24K345, 5AY53
Compatible Pump Manufacturer Part Number
24K344, 24K345, 5AY53
Compatible Mfr. Model Number
24K344, 24K345, 5AY53

Description

Dock Light Replacement Head, Bulb Wattage 500 W, Compatible with Manufacturer Model Number 24K344, 24K345, 5AY53, Includes Bulb Yes, Lighting Technology Halogen, Maximum Brightness 8,500 lm, Operating Voltage 120V AC, Power Cord Length 10 ft, For Location Indoor, Outdoor, IP Rating Not Rated, For Bulb Type Number T3, Head Color Black, Head Material Aluminum, Head Material Finish Powder Coated, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr Limited, Plug Type Three Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.