Zoro Homepage

Dockplate, Aluminum, 500 lb, 48 x 30 In

  • Mfr # A-3048

  • Zoro # G5522727


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Overall Length
47 7/8 in
Service Height Range
7 in
Overall Width
30 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3048
Zoro #
G5522727
UPC #
691215000567
Country of Origin
United States

Dimensions

Overall Length
47 7/8 in
Service Height Range
7 in
Overall Width
30 in
Thickness
1/4 in
Usable Width
30 in
Side Rail Height
9 in
Overall Thickness
1/4 in
Service Height - Maximum
7 in
Service Height - Minimum
7 in

Details

Item
Dock Plate
Load Capacity
500 lb
Material
Aluminum
Includes
Beveled Edges, 1/4 in Dock Plate with Safety Locking Legs, (2) Bolt-On Zinc Plated Handle, 11 Degrees Bend
Standards
OSHA
Deck
Treadplate
Features
Beveled Edges, Skid-Resistant
Load Capacity - Maximum
500 lb
Compatible Load Type
Hand Truck
Includes Forklift Loops
Forklift Loops Not Included
Surface Tread Type
Diamond Treadplate

Description

Dock Plate, Aluminum, Load Capacity 500 lb, Overall Length 47 7/8 in, Overall Width 30 in, Usable Width 30 in, Service Height Range 7 in, Treadplate Deck, Thickness 1/4 in, Side Rail Height 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.