Zoro Homepage

Dockplate, Aluminum, 700 lb, 24 x 36 In

  • Mfr # AH-3624

  • Zoro # G5499514


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
700 lb
Overall Length
23 7/8 in
Service Height Range
3 in
Overall Width
36 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH-3624
Zoro #
G5499514
UPC #
691215001083
Country of Origin
United States

Dimensions

Overall Length
23 7/8 in
Service Height Range
3 in
Overall Width
36 in
Usable Width
36 in
Thickness
5/16 in
Side Rail Height
9 in
Service Height - Minimum
3 in
Overall Thickness
3/8 in
Service Height - Maximum
3 in

Details

Item
Dock Plate
Load Capacity
700 lb
Material
Aluminum
Includes
Beveled Edges, 5/16 in Dock Plate with Safety Locking Legs, (2) Bolt-On Zinc Plated Handle, 11 Degrees Bend
Standards
OSHA
Deck
Treadplate
Compatible Load Type
Hand Truck
Load Capacity - Maximum
700 lb
Features
Beveled Edges, Skid-Resistant
Includes Forklift Loops
Forklift Loops Not Included
Surface Tread Type
Diamond Treadplate

Description

Dock Plate, Aluminum, Load Capacity 700 lb, Overall Length 23 7/8 in, Overall Width 36 in, Usable Width 36 in, Service Height Range 3 in, Treadplate Deck, Thickness 5/16 in, Side Rail Height 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.