Zoro Homepage

Dockplate, Steel, 3090 lb, 60 x 60 In

  • Mfr # SE-6060

  • Zoro # G9809563


product price: $1,056.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Load Capacity
3,090 lb
Overall Length
60 in
Overall Width
60 in
Service Height Range
9 in
Material
Yellow Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-6060
Zoro #
G9809563
UPC #
691215035781
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Width
60 in
Service Height Range
9 in
Thickness
3/8 in
Usable Width
60 in
Service Height - Maximum
9 in
Overall Thickness
3/8 in
Service Height - Minimum
9 in

Details

Item
Dock Plate
Load Capacity
3,090 lb
Material
Yellow Steel
Includes
11 Degrees Bend, 3/8 in Dock Plate with Safety Locking Legs, Beveled Edges, Chain Pickup for Mobility
Deck
Treadplate
Standards
ANSI MH 30.2, OSHA 1910.30 (a)
Features
Beveled Edges
Includes Forklift Loops
Forklift Loops Not Included
Compatible Load Type
Hand Truck
Load Capacity - Maximum
3,090 lb
Surface Tread Type
Diamond Treadplate

Description

Dock Plate, Steel, Load Capacity 3,090 lb, Overall Length 60 in, Overall Width 60 in, Usable Width 60 in, Service Height Range 9 in, Treadplate Deck, Thickness 3/8 in, Side Rail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.