Dockplate, Steel, 4400 lb, 60 x 48 In
Mfr # SEH-4860
Zoro # G9809554
product price: $1,217.99
/eaKey Features
Load Capacity
4,400 lb
Overall Length
60 in
Overall Width
48 in
Service Height Range
9 in
Material
Yellow Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEH-4860
Zoro #
G9809554
UPC #
691215035859
Country of Origin
United States
Dimensions
Overall Length
60 in
Overall Width
48 in
Service Height Range
9 in
Thickness
1/2 in
Usable Width
48 in
Overall Thickness
1/2 in
Service Height - Minimum
9 in
Service Height - Maximum
9 in
Details
Item
Dock Plate
Load Capacity
4,400 lb
Material
Yellow Steel
Includes
1/2 in Dock Plate with Safety Locking Legs, 11 Degrees Bend, Beveled Edges, Chain Pickup for Mobility
Standards
OSHA
Deck
Treadplate
Includes Forklift Loops
Forklift Loops Not Included
Compatible Load Type
Hand Truck
Features
Beveled Edges
Surface Tread Type
Diamond Treadplate
Load Capacity - Maximum
4,400 lb
Description
Dock Plate, Steel, Load Capacity 4,400 lb, Overall Length 60 in, Overall Width 48 in, Usable Width 48 in, Service Height Range 9 in, Treadplate Deck, Thickness 1/2 in, Side Rail Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.