Zoro Homepage

Dockplate, Steel, 5000 lb, 30 x 48 In

  • Mfr # SE-4830

  • Zoro # G9809624


product price: $456.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Load Capacity
5,000 lb
Overall Length
30 in
Overall Width
48 in
Service Height Range
4 in
Material
Yellow Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-4830
Zoro #
G9809624
UPC #
691215035682
Country of Origin
United States

Dimensions

Overall Length
30 in
Overall Width
48 in
Service Height Range
4 in
Thickness
3/8 in
Usable Width
48 in
Service Height - Minimum
4 in
Overall Thickness
3/8 in
Service Height - Maximum
4 in

Details

Item
Dock Plate
Load Capacity
5,000 lb
Material
Yellow Steel
Includes
11 Degrees Bend, 3/8 in Dock Plate with Safety Locking Legs, Beveled Edges, Chain Pickup for Mobility
Deck
Treadplate
Standards
ANSI MH 30.2, OSHA 1910.30 (a)
Includes Forklift Loops
Forklift Loops Not Included
Load Capacity - Maximum
5,000 lb
Features
Beveled Edges
Surface Tread Type
Diamond Treadplate
Compatible Load Type
Hand Truck

Description

Dock Plate, Steel, Load Capacity 5,000 lb, Overall Length 30 in, Overall Width 48 in, Usable Width 48 in, Service Height Range 4 in, Treadplate Deck, Thickness 3/8 in, Side Rail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.