Dockplate, Steel, 6875 lb, 48 x 60 In
Mfr # SEH-6048
Zoro # G9809511
product price: $1,198.99
/eaKey Features
Load Capacity
6,875 lb
Overall Length
48 in
Overall Width
60 in
Service Height Range
7 in
Material
Yellow Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEH-6048
Zoro #
G9809511
UPC #
691215035910
Country of Origin
United States
Dimensions
Overall Length
48 in
Overall Width
60 in
Service Height Range
7 in
Usable Width
60 in
Thickness
1/2 in
Service Height - Maximum
7 in
Service Height - Minimum
7 in
Overall Thickness
1/2 in
Details
Item
Dock Plate
Load Capacity
6,875 lb
Material
Yellow Steel
Includes
1/2 in Dock Plate with Safety Locking Legs, 11 Degrees Bend, Beveled Edges, Chain Pickup for Mobility
Deck
Treadplate
Standards
OSHA
Includes Forklift Loops
Forklift Loops Not Included
Compatible Load Type
Hand Truck
Load Capacity - Maximum
6,875 lb
Surface Tread Type
Diamond Treadplate
Features
Beveled Edges
Description
Dock Plate, Steel, Load Capacity 6,875 lb, Overall Length 48 in, Overall Width 60 in, Usable Width 60 in, Service Height Range 7 in, Treadplate Deck, Thickness 1/2 in, Side Rail Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.