Dockplate, Steel, 8800 lb, 30 x 48 In
Mfr # SEH-4830
Zoro # G2127749
product price: $646.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Load Capacity
8,800 lb
Overall Length
30 in
Service Height Range
4 in
Overall Width
48 in
Material
Yellow Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEH-4830
Zoro #
G2127749
UPC #
691215035828
Country of Origin
United States
Dimensions
Overall Length
30 in
Service Height Range
4 in
Overall Width
48 in
Usable Width
48 in
Thickness
1/2 in
Service Height - Minimum
4 in
Service Height - Maximum
4 in
Overall Thickness
1/2 in
Details
Item
Dock Plate
Load Capacity
8,800 lb
Material
Yellow Steel
Includes
1/2 in Dock Plate with Safety Locking Legs, 11 Degrees Bend, Beveled Edges, Chain Pickup for Mobility
Standards
OSHA
Deck
Treadplate
Load Capacity - Maximum
8,800 lb
Compatible Load Type
Hand Truck
Includes Forklift Loops
Forklift Loops Not Included
Surface Tread Type
Diamond Treadplate
Features
Beveled Edges
Description
Dock Plate, Steel, Load Capacity 8,800 lb, Overall Length 30 in, Overall Width 48 in, Usable Width 48 in, Service Height Range 4 in, Treadplate Deck, Thickness 1/2 in, Side Rail Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.