Zoro Homepage

Document Envelope, Clear, PK1000

  • Mfr # PL11

  • Zoro # G608373220


product price: $29.39
/pk 1000, $0.03/ea

Key Features

Color
Clear
Outside Length
5 1/2 in
Outside Height
4 1/2 in
Opening Location
Side Loading
Packing List Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL11
Zoro #
G608373220
UPC #
841436083027
Country of Origin
China

Dimensions

Outside Length
5 1/2 in
Outside Height
4 1/2 in

Details

Item
Document Envelope
Color
Clear
Opening Location
Side Loading
Packing List Type
General Purpose

Description

Document Envelope, Packing List Type General Purpose, Opening Location Side Loading, Message Not Applicable, Outside Height 4 1/2 in, Outside Length 5 1/2 in, Color Clear, Message Location Not Applicable, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.