Document Envelope, Clear, PK1000
Mfr # PL473
Zoro # G108373225
product price: $48.59
/pk 1000, $0.05/eaKey Features
Color
Clear
Outside Length
8 in
Outside Height
5 1/8 in
Opening Location
Side Loading
Packing List Type
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL473
Zoro #
G108373225
UPC #
651824000808
Country of Origin
United States
Dimensions
Outside Length
8 in
Outside Height
5 1/8 in
Details
Item
Document Envelope
Color
Clear
Opening Location
Side Loading
Packing List Type
General Purpose
Description
Document Envelope, Packing List Type General Purpose, Opening Location Side Loading, Message Not Applicable, Outside Height 5 1/8 in, Outside Length 8 in, Color Clear, Message Location Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.