Zoro Homepage

Document Envelope, Clear, PK500

  • Mfr # PL70

  • Zoro # G008373226


product price: $47.49
/pk 500, $0.09/ea

Key Features

Color
Clear
Outside Length
6 3/4 in
Outside Height
10 3/4 in
Opening Location
Top Loading
Packing List Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL70
Zoro #
G008373226
UPC #
841436083041
Country of Origin
United States

Dimensions

Outside Length
6 3/4 in
Outside Height
10 3/4 in

Details

Item
Document Envelope
Color
Clear
Opening Location
Top Loading
Packing List Type
General Purpose

Description

Document Envelope, Packing List Type General Purpose, Opening Location Top Loading, Message Not Applicable, Outside Height 10 3/4 in, Outside Length 6 3/4 in, Color Clear, Message Location Not Applicable, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.