Zoro Homepage

Dog Poop Scooper, 2 3/8" H, 37 1/2" L

  • Mfr # 821WX2

  • Zoro # G614228989


product price: $20.39
/ea

Key Features

Height
2 3/8 in
Color
Silver
Material
Aluminum
Container Shape
Rectangular
Length
37 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821WX2
Zoro #
G614228989
UPC #
-
Country of Origin
China

Dimensions

Height
2 3/8 in
Length
37 1/2 in
Width/Diameter
6 3/8 in
Depth
6 3/4 in
Overall Length
37 1/2 in
Overall Width
6 3/8 in

Details

Color
Silver
Item
Dog Poop Scooper
Material
Aluminum
Container Shape
Rectangular
Finish
Powder Coated
Label Markings
Paper
Product Type
Dog Poop Scooper

Description

Dog Poop Scooper,2 3/8" H,37 1/2" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.