
Dome Top Post Sleeve, 7" Dia, 60" H, Spe
Mfr # DT760SPBNT
Zoro # G2696539
product price: $43.39
/eaKey Features
Material
Polyethylene
Weight
6.3 lb
Overall Height
60 in
Wall Thickness
13/100 in
Mounting Style
Slide On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT760SPBNT
Zoro #
G2696539
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
60 in
Wall Thickness
13/100 in
Outside Diameter
7 1/4 in
Inside Diameter
7 in
Compatible Bollard Diameter
7 in
Manufacturer Warranty Length
5 yr
Details
Item
Dome Top Post Sleeve
Material
Polyethylene
Color
Blue
Weight
6.3 lb
Mounting Style
Slide On
Includes
(2) Foam Strips
Compatible Bollard Shape
Round
Resistance Properties
Fade Resistant, Solvent Resistant
Texture
Smooth
Striping
No
Description
Dome Top Post Sleeve,7 In. Dia,60 In. H,Spe, Mounting Style Slide On, Material Polyethylene, Color Blue, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 7 1/4 in, Overall Height 60 in, Wall Thickness 13/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 7 in, Inside Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 6.3 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.