Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dome Top Post Sleeve, 7" Dia, 60" H, Yel

  • Mfr # DT760YNT

  • Zoro # G2696563


product price: $43.39
/ea

Key Features

Material
Polyethylene
Weight
6.3 lb
Overall Height
60 in
Includes
(2) Foam Strips
Wall Thickness
13/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT760YNT
Zoro #
G2696563
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Wall Thickness
13/100 in
Inside Diameter
7 in
Outside Diameter
7 1/4 in
Manufacturer Warranty Length
5 yr
Compatible Bollard Diameter
7 in

Details

Item
Dome Top Post Sleeve
Material
Polyethylene
Color
Yellow
Weight
6.3 lb
Includes
(2) Foam Strips
Mounting Style
Slide On
Striping
No
Compatible Bollard Shape
Round
Resistance Properties
Fade Resistant, Solvent Resistant
Texture
Smooth

Description

Dome Top Post Sleeve,7 In. Dia,60 In. H,Yel, Mounting Style Slide On, Material Polyethylene, Color Yellow, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 7 1/4 in, Overall Height 60 in, Wall Thickness 13/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 7 in, Inside Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 6.3 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.