Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door and Butt Hinge, Brass, Full Surface Mounting, 7/16 in Leaf W x 1 1/2 in Leaf H, Bright Brass

  • Mfr # 1XMC4

  • Zoro # G2931616


product price: $4.99
/pk 2, $2.50/ea

Key Features

Corners
Square
Door Leaf Height
1 1/2 in
Door Leaf Thickness
0.04 in
Door Leaf Width
7/8 in
Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XMC4
Zoro #
G2931616
UPC #
190735033814
Country of Origin
China

Dimensions

Door Leaf Height
1 1/2 in
Door Leaf Thickness
0.04 in
Door Leaf Width
7/8 in
Pin Dia.
1/16 in
Frame Leaf Height
1 1/2 in
Frame Leaf Width
7/16 in
Frame Leaf Thickness
0.04 in
Overall Width
7/8 in
Door Thickness - Minimum
1/2 in
Pin Diameter
1/16 in

Details

Corners
Square
Finish
Bright Brass
Holes per Leaf
2
Material
Brass
Mounting
Full Surface
Orientation
Non Handed
Features
Ideal for Hollow Core and Lightweight Wooden Doors
Item
Door and Butt Hinge
Hardware
Not included
Bearing Type
Plain
Ligature Resistant
No
Pin Type
Non-Removable
Holes
With
Pin Material
Solid Brass
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Bright Brass, Clear Coated
Includes Hardware
Hardware Not Included
Removable Pin
No
Number of Holes per Leaf
2
Resistance Properties
Corrosion-Resistant
Corner Type
Square
Mounting Style
Full Surface

Description

Butt Hinge, Brass, Bright Brass Finish, Not Applicable Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, Orientation Non Handed, 1 1/2 in Door Leaf Height, 1 1/2 in Frame Leaf Height, 7/8 in Door Leaf Width, 7/16 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Features Ideal for Hollow Core and Lightweight Wooden Doors, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.