Door and Butt Hinge, Stainless Steel, Full Surface Mounting, 1 1/4 in Leaf W x 6 in Leaf H

  • Mfr # 3HTR9

  • Zoro # G3449661


product price: $12.85
/ea

Key Features

Corners
Square
Door Leaf Height
6 in
Door Leaf Thickness
0.05 in
Door Leaf Width
3 in
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HTR9
Zoro #
G3449661
UPC #
190735042809
Country of Origin
China

Dimensions

Door Leaf Height
6 in
Door Leaf Thickness
0.05 in
Door Leaf Width
3 in
Pin Dia.
1/8 in
Frame Leaf Thickness
0.05 in
Frame Leaf Height
6 in
Frame Leaf Width
1 1/4 in
Overall Width
3 in
Pin Diameter
1/8 in
Door Thickness - Minimum
1 1/4 in

Details

Corners
Square
Finish
Stainless steel
Holes per Leaf
3
Material
Stainless Steel
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
180 Degrees
Pin Type
Removable
Holes
With
Item
Door and Butt Hinge
Ligature Resistant
No
Bearing Type
Plain
Hardware
Not included
Pin Material
Stainless Steel
Hand Orientation
Non-Handed
Corner Type
Square
Range of Motion - Maximum
180 Degrees
ANSI/BHMA Finish
Bright Stainless Steel
Number of Holes per Leaf
3
Mounting Style
Full Surface
Resistance Properties
Corrosion-Resistant
Includes Hardware
Hardware Included
Removable Pin
No

Description

Butt Hinge, Stainless Steel, Stainless Steel Finish, Not Applicable Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 6 in Door Leaf Height, 6 in Frame Leaf Height, 3 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.05 in Door Leaf Thickness, 0.05 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.