Door and Butt Hinge, Steel, Full Mortise Mounting, 3 1/2 in Leaf W x 3 1/2 in Leaf H, Satin Brass

  • Mfr # 56-263SBRS

  • Zoro # G6284089


product price:  $5.49
/pr

Key Features

Corners
Square
Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.063 in
Door Leaf Width
3 1/2 in
Holes per Leaf
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56-263SBRS
Zoro #
G6284089
UPC #
715384000996
Country of Origin
China

Dimensions

Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.063 in
Door Leaf Width
3 1/2 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/8 in
Frame Leaf Width
3 1/2 in
Frame Leaf Thickness
0.063 in
Frame Leaf Height
3 1/2 in
Overall Width
3 1/2 in
Door Thickness - Maximum
1 3/8 in
Door Thickness - Minimum
1 1/2 in
Pin Diameter
5/16 in

Details

Corners
Square
Finish
Satin Brass
Holes per Leaf
3
Load Capacity
100 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
160 Degrees
Features
Reversible Hinges
Pin Material
Steel
Hardware
Included
Item
Door and Butt Hinge
Hinge Number
#1
Bearing Type
Plain
Pin Type
Removable
Ligature Resistant
No
Holes
With
Standards
ANSI/BHMA
Fire Rating - Door Hardware
3 hr
Number of Wires
0
Hand Orientation
Non-Handed
Corner Type
Radius
Range of Motion - Maximum
160 Degrees
Fire Rating
3 hr
Number of Holes per Leaf
3
Mounting Style
Full Mortise
ANSI/BHMA Finish
Satin Brass-Plated, Clear Coated
Includes Hardware
Hardware Included
Removable Pin
Yes

Description

Butt Hinge, Steel, Satin Brass Finish, 100 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 160 Degrees Range of Motion, Orientation Non Handed, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 3 1/2 in Frame Leaf Width, 0.063 in Door Leaf Thickness, 0.063 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Plain Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware, Features Reversible Hinges, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.