Door and Butt Hinge, Steel, Full Mortise Mounting, 4 in Leaf W x 4 in Leaf H, Brushed Chrome

  • Mfr # 8-468BC

  • Zoro # G6544452


product price: $23.99
/ea

Key Features

Corners
5/8 in Radius
Door Leaf Height
4 in
Door Leaf Thickness
0.969 in
Door Leaf Width
4 in
Holes per Leaf
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-468BC
Zoro #
G6544452
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
4 in
Door Leaf Thickness
0.969 in
Door Leaf Width
4 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/4 in
Width (In.)
4"
Frame Leaf Thickness
0.969 in
Height (In.)
4"
Frame Leaf Height
4 in
Frame Leaf Width
4 in
Overall Width
4 in
Pin Diameter
5/16 in
Door Thickness - Maximum
1 3/4 in
Corner Radius
5/8 in
Door Thickness - Minimum
1 3/4 in

Details

Corners
5/8 in Radius
Finish
Brushed Chrome
Holes per Leaf
4
Load Capacity
125 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
160 Degrees
Features
Reversible Hinges
Hardware
Included
Hinge Number
#1
Number of Wires
0
Pin Type
Non-Removable
Pin Material
Steel
Standards
ANSI/BHMA
Fire Rating - Door Hardware
3 hr
Item
Door and Butt Hinge
Holes
With
Bearing Type
Adjustable
For Use With
1-3/4" Thickness Doors
Ligature Resistant
No
Type
Butt Hinge
Hand Orientation
Non-Handed
Range of Motion - Maximum
160 Degrees
Removable Pin
No
Number of Holes per Leaf
4
ANSI/BHMA Finish
Satin Chromium-Plated
Mounting Style
Full Mortise
Fire Rating
3 hr
Corner Type
Radius
Includes Hardware
Hardware Included

Description

Butt Hinge, Steel, Brushed Chrome Finish, 125 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 160 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 4 in Door Leaf Width, 4 in Frame Leaf Width, 0.969 in Door Leaf Thickness, 0.969 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Adjustable Bearing Type, 5/8 in Radius Corners, Included Hardware, 3 hr Fire Rating - Door Hardware, Features Reversible Hinges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.