Door and Butt Hinge, Steel, Full Mortise Mounting, 4 in Leaf W x 4 in Leaf H, Satin Chrome

  • Mfr # 56-179SCH

  • Zoro # G6294178


product price:  $7.15
/pr

Key Features

Corners
5/8 in Radius
Door Leaf Height
4 in
Door Leaf Thickness
0.094 in
Door Leaf Width
4 in
Holes per Leaf
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-179SCH
Zoro #
G6294178
UPC #
715384001276
Country of Origin
China

Dimensions

Door Leaf Height
4 in
Door Leaf Thickness
0.094 in
Door Leaf Width
4 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/4 in
Frame Leaf Width
4 in
Frame Leaf Thickness
0.094 in
Frame Leaf Height
4 in
Overall Width
4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Pin Diameter
5/16 in
Corner Radius
5/8 in

Details

Corners
5/8 in Radius
Finish
Satin Chrome
Holes per Leaf
4
Load Capacity
125 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
160 Degrees
Features
Reversible Hinges
Item
Door and Butt Hinge
Pin Material
Steel
Pin Type
Removable
Hinge Number
#1
Bearing Type
Plain
Number of Wires
0
Standards
ANSI/BHMA
Ligature Resistant
No
Fire Rating - Door Hardware
3 hr
Hardware
Included
Holes
With
Hand Orientation
Non-Handed
Removable Pin
Yes
Fire Rating
3 hr
Includes Hardware
Hardware Included
Corner Type
Radius
Mounting Style
Full Mortise
ANSI/BHMA Finish
Satin Chromium-Plated
Number of Holes per Leaf
4
Range of Motion - Maximum
160 Degrees

Description

Butt Hinge, Steel, Satin Chrome Finish, 125 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 160 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 4 in Door Leaf Width, 4 in Frame Leaf Width, 0.094 in Door Leaf Thickness, 0.094 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Plain Bearing Type, 5/8 in Radius Corners, Included Hardware, 3 hr Fire Rating - Door Hardware, Features Reversible Hinges, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.