Door and Butt Hinge, Steel, Full Mortise Mounting, 4 in Leaf W x 4 in Leaf H, Satin Nickel

  • Mfr # 8-468SNK

  • Zoro # G6575989


product price:  $24.69
/ea

Key Features

Corners
5/8 in Radius
Door Leaf Height
4 in
Door Leaf Thickness
0.969 in
Door Leaf Width
4 in
Holes per Leaf
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-468SNK
Zoro #
G6575989
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
4 in
Door Leaf Thickness
0.969 in
Door Leaf Width
4 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/4 in
Height (In.)
4"
Frame Leaf Thickness
0.969 in
Frame Leaf Height
4 in
Frame Leaf Width
4 in
Width (In.)
4"
Overall Width
4 in
Corner Radius
5/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Pin Diameter
5/16 in

Details

Corners
5/8 in Radius
Finish
Satin Nickel
Holes per Leaf
4
Load Capacity
125 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
160 Degrees
Features
Reversible Hinges
Item
Door and Butt Hinge
Ligature Resistant
No
Bearing Type
Adjustable
For Use With
1-3/4" Thickness Doors
Number of Wires
0
Standards
ANSI/BHMA
Type
Butt Hinge
Hinge Number
#1
Fire Rating - Door Hardware
3 hr
Hardware
Included
Pin Type
Non-Removable
Holes
With
Pin Material
Steel
Hand Orientation
Non-Handed
Range of Motion - Maximum
160 Degrees
Removable Pin
No
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Fire Rating
3 hr
Includes Hardware
Hardware Included
Number of Holes per Leaf
4
Mounting Style
Full Mortise
Corner Type
Radius

Description

Butt Hinge, Steel, Satin Nickel Finish, 125 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 160 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 4 in Door Leaf Width, 4 in Frame Leaf Width, 0.969 in Door Leaf Thickness, 0.969 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Adjustable Bearing Type, 5/8 in Radius Corners, Included Hardware, 3 hr Fire Rating - Door Hardware, Features Reversible Hinges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.