Door and Window Screen, Fiberglass, 24 in W, 100 ft L, 0.011 in Wire Dia, Charcoal
- Mfr # 69-25
- Zoro # G4807527
product price:Â
$
79.89
/ea
Key Features
Screen Material
Fiberglass
Mesh Size Range
Coarse
Mesh Size
18 x 16
Length
100 ft
Wire Dia.
0.011 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69-25
- Zoro #
- G4807527
- UPC #
- 715384062284
- Country of Origin
- Mexico
- Item
- Replacement Screen
- Screen Material
- Fiberglass
- Color
- Charcoal
- Mesh Rating
- Coarse
- Count
- 1
- Resistance Properties
- Fire Resistant
- For Use With
- Doors, Windows
- Product Type
- Replacement Screen
- Form
- Roll
- Oxidation
- Non-Oxidizing
- Wire Color
- Charcoal
- Compatible Product Type
- Doors, Windows
Dimensions
- Mesh Size Range
- Coarse
- Mesh Size
- 18 x 16
- Width
- 24 in
- Length
- 100 ft
- Wire Dia.
- 0.011 in
- Wire Diameter
- 0.011 in
- Overall Width
- 2 ft
- Overall Length
- 100 ft
- Wire Rope Length
- 100 ft
Description
Replacement Screen, Screen Material Fiberglass, Width 24 in, Length 100 ft, Wire Dia. 0.011 in, Charcoal, Mesh Size 18 x 16, Mesh Size Range Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.