Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Frame Weatherstip, Brown, 7 Ft L

  • Mfr # 2RRT4

  • Zoro # G1998175


product price: $7.95
/ea

Key Features

Overall Length
81 in
Projection
13/16 in
Color
Brown
Product Type
Weatherstripping
Insert Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RRT4
Zoro #
G1998175
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
81 in
Insert Size
1/2 in
Overall Height
1/2 in
Flange Thickness
0.25 in
Flange Height
1/2 in
Overall Width
1 in
Flange Width
1 1/8 in
Insert Size - Maximum
1/2 in

Details

Projection
13/16 in
Color
Brown
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Brown
Insert Material
Foam
Flange Material
Vinyl
Insert Type
Kerf
Sold As
Strip
Hardware
Not Included
Includes Hardware
Hardware Not Included
Flange Projection
13/16 in

Description

Door Weatherstripping, Insert Type Kerf, Insert Material Foam, Insert Color Brown, Insert Size 1/2 in, Flange Material Vinyl, Flange Height 1/2 in, Flange Width 1 1/8 in, Flange Thickness 0.25 in, Overall Length 81 in, Overall Width 1 in, Overall Height 1/2 in, Projection 13/16 in, Hardware Not Included, Sold As Strip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.