Zoro Homepage

Door Guard, Satin Nickel, 1-15/32" H

  • Mfr # 16-225SNK

  • Zoro # G4862547


product price: $8.79
/ea

Key Features

For Use With
Auxiliary Sliding/Swinging Doors
Height
1 15/32 in
Width
2 29/64 in
Material
Satin Nickel
Overall Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-225SNK
Zoro #
G4862547
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 15/32 in
Width
2 29/64 in
Overall Height
2 1/2 in
Overall Width
3 7/8 in

Details

Item
Hotel Door Latch
For Use With
Auxiliary Sliding/Swinging Doors
Material
Satin Nickel

Description

Hotel Door Latch, Width 2 29/64 in, Height 1 15/32 in, Material Satin Nickel, For Use With Auxiliary Sliding/Swinging Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.