Zoro Homepage

Door Handle, Screen Door, 5" L

  • Mfr # 14-167B

  • Zoro # G4867657


product price: $9.39
/ea

Key Features

Material
Plastic
Finish
Unfinished
Color
Black
Length
5 in
Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-167B
Zoro #
G4867657
UPC #
-
Country of Origin
China

Dimensions

Length
5 in
Width
3 1/2 in
Height
3 1/2 in
Overall Height
3 3/4 in
Overall Length
5 in
Overall Width
2 1/8 in

Details

Material
Plastic
Finish
Unfinished
Color
Black
Hardware
Not Included
Door Type
Screen Door
Closer Type
Standard Duty
Item
Sliding Handle
Projection from Wall
1/2 in
Product Type
Sliding Handle
For Use With Door Type
Screen Door
Projection
1/2 in
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Unfinished

Description

Sliding Handle, Door Type Screen Door, Length 5 in, Width 3 1/2 in, Height 3 1/2 in, Material Plastic, Black, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 1/2 in, Hardware Not Included, Roller Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.